Zoro Homepage

Bahco Taper Saw File, Ergo, 6", 43 TPI

  • Mfr # BAH41830622

  • Zoro # G7641378


product price: $10.45
/ea

Key Features

Length
6"
Sub-Category
Bahco
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH41830622
Zoro #
G7641378
UPC #
7311518000769
Country of Origin
Portugal

Dimensions

Length
6"

Details

Item
Taper Saw File, Ergo, 6", 43 TPI
Sub-Category
Bahco
Material
Steel
Color
Silver

Description

Taper Saw File,Ergo,6 In.,43 TPI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.