This item is Discontinued.

Bahco Bahco Totally Adjustable Wrench, 12" 8073VLT

Bahco Totally Adjustable Wrench, 12" (Discontinued)

  • Mfr # 8073VLT
  • Zoro # G7618698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8073VLT
Zoro #
G7618698
UPC #
7314150121588
Country of Origin
Spain

Dimensions

Overall Length
12"
Adjustable Wrench Nominal Length
12"

Details

Finish
Three Layer Coating
Material
Chrome Vanadium Steel
Features
The Movable Jaw Slides Easily by Smoothly Operating the Thumb Screw
Insulated / Uninsulated
Insulated
Jaw Capacity
1-1/2"
Standards
ISO, ANSI
Sub-Category
Bahco
Item
Totally Adjustable Wrench,12"

Description

Totally Adjustable Wrench,12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.