Chrome Adjustable Wrench, Ergo, 6"
- Mfr # BAH9070RCUS
- Zoro # G7641396
product price:Â
$
34.49
/ea
Key Features
Overall Length
6"
Finish
Chrome
Features
Ideal for Plumbers, Electricians, and Maintenance Worker, Thermoplastic Handle, Anti-Corrosion Treated
Jaw Capacity
3/4"
Adjustable Wrench Grip Style
Ergonomic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAH9070RCUS
- Zoro #
- G7641396
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Overall Length
- 6"
- Adjustable Wrench Nominal Length
- 6"
Details
- Item
- Chrome Adjustable Wrench,Ergo,6"
- Finish
- Chrome
- Features
- Ideal for Plumbers, Electricians, and Maintenance Worker, Thermoplastic Handle, Anti-Corrosion Treated
- Jaw Capacity
- 3/4"
- Adjustable Wrench Grip Style
- Ergonomic
- Sub-Category
- Bahco
- Grip Style
- Ergonomic
Description
Chrome Adjustable Wrench,Ergo,6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.