Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension 1/2" Dr, 125mm L, 1 Pieces, Insulated

  • Mfr # BAH8160-1/2V

  • Zoro # G7603395


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
125mm
Finish
Insulated
Number of Pieces
1
Material
Alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH8160-1/2V
Zoro #
G7603395
UPC #
7314150121618
Country of Origin
Spain

Dimensions

Drive Size
1/2"
Overall Length
125mm

Details

Item
Extension
Finish
Insulated
Number of Pieces
1
Material
Alloy steel
Sub-Category
Bahco
Features
For Work on Live Equipment Up to 1000 Volts; ISO 3316/1174-2, IEC 60900, VDE Certified; 2 Layer Color Insulation Coating
SAE or Metric
SAE
Number of Points
4
Drive Type
Male Square

Description

Extension,1/2 In. D,125mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.