Pool Trowel, Golden Stainless Steel, Concrete Trowel, 10 x 3 inch Trowel, 3 Rivets
- Mfr # SP10GSD
- Zoro # G715795137
product price:Â
$
58.99
/ea
Key Features
End Type
Pool
Length (In.)
10
Width (In.)
3
Material
Golden Stainless
Application
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP10GSD
- Zoro #
- G715795137
- UPC #
- 35965031509
- Country of Origin
- United States
Dimensions
- Length (In.)
- 10
- Width (In.)
- 3
- Blade Width
- 3"
- Blade Length
- 10"
Details
- End Type
- Pool
- Material
- Golden Stainless
- Application
- Concrete
- Features
- 3 Rivets;
- Number of Rivets
- 3 Rivets;
- Handle Style
- DuraSoft
Description
Pool Trowel, Golden Stainless Steel, Concrete Trowel, 10 x 3 inch Trowel, 3 Rivets
- High Carbon Steel, Golden Stainless Steel, Blue Steel, or Bright Stainless Steel blade material
- Choose from a variety of sizes
- Comes in a DuraSoft®, straight DuraSoft®, DuraCork®, or wood handle
- Rivets range from 3-14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.