Zoro Homepage

Fixed Torque Screwdriver .6 Nm

  • Mfr # BAHBE6990I6

  • Zoro # G822589735


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Overall Length
6.29 in
Color
Black/Orange
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHBE6990I6
Zoro #
G822589735
UPC #
7314150000000
Country of Origin
Sweden

Dimensions

Overall Length
6.29 in
Width
1.25 in

Details

Item
Torque Screwdriver
Color
Black/Orange

Description

Bahco Fixed Torque Screwdriver .6 Nm - BAHBE6990I6 Features & Benefits: Designed for correct tightening of precision fasteners on CNC machines The three component ergonomically designed handle provides comfort and maximum grip even with oily hands Torque screwdrivers, fixed setting Accuracy +/- 10 % Over torque limiting clutch, with a click sound Specifications: SKU BAHBE6990I6 Description .6 Nm Replacement Bits Torx Plus BE-6990-IP6-KL Replacement Bits Torx BE-6990TX-T6-KL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.