Shop BAHCO
See all product information
Create Account
Half Round File, 10", Smooth Cut, 41 TPI
- Mfr # BAH12101030
- Zoro # G7626136
product price:Â
$
19.79
/ea
Sold in multiples of 10 for
$197.90
Key Features
Length
10"
Sub-Category
Bahco
Color
Silver
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAH12101030
- Zoro #
- G7626136
- UPC #
- 7311518020187
- Country of Origin
- Portugal
Dimensions
- Length
- 10"
Details
- Item
- Half Round File, 10", Smooth Cut, 41 TPI
- Sub-Category
- Bahco
- Color
- Silver
- Material
- Steel
Description
Half Round File,10 In.,Smooth Cut,41 TPI
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.