Shop All Screwdrivers
Bahco
Insulated, Ergo, Screw Driver, Set, 5 pcs. #1, #2; 1/8", 5/32", 7/32"
Mfr # BE-9881S
Zoro # G7617009
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #1, #2; 1/8", 5/32", 7/32"
- Handle Material Ergonomic 3-Component
- Shank Length 3-5/32", 4"; 4", 4", 4"
- Overall Length 8", 8-3/4"; 9", 8-3/4", 8-3/4"
- Includes (3) Slotted Screwdrivers: 1/8", 5/32", 7/32"; (2) Phillips Screwdrivers: #1, #2
Product Information
- Brand Bahco
- MFR # BE-9881S
- Zoro # G7617009
- Country of Origin Spain
- Category Screwdrivers
Dimensions
Tip Size | #1, #2; 1/8", 5/32", 7/32" |
Shank Length | 3-5/32", 4"; 4", 4", 4" |
Overall Length | 8", 8-3/4"; 9", 8-3/4", 8-3/4" |
Details
Description
Insulated,Ergo,Screw Driver,Set,5 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ball ended hexagon key wrench Size 8 mm L.36 mm x 200 mm (46231008)
- IRWIN HSS Step Drill Bit 1 Size, 1-1/8 w/Steps (UNIBIT 13)
- MKT FASTENING Brown Power Load, Light Power, PK100 (22C2)
- ZORO SELECT End Mill, 1/8" Dia, 1-1/8" Cut, Carbide (273-126112)
- BAHCO Screw Driver, Insulated, Slotted, 4"x5/32" Slotted 7/32" (BE-8050S)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26065)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #8 Round (79742)
- WITTE Precision Slotted Screwdriver 1/8 in Round (9T 89718)
- STEELMAN Diamond Tipped Low Profile T27 Torx Screwdriver (78941)
- WESTWARD Precision Slotted Screwdriver 2 mm Round (401L70)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M03)
- Bahco Screwdrivers