Shop BAILEIGH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gear Head Lathe, 14" x 40", 230V/1PH
- Mfr # PL-1440E-1
- Zoro # G223521464
product price:Â
$
13,881.99
/ea
Key Features
Distance Between Centers
40 in
Drive Type
Geared Head
Spindle Bore (In.)
2 in
Compound Travel (In.)
6.45 in
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL-1440E-1
- Zoro #
- G223521464
- UPC #
- 19907003168
- Country of Origin
- China
- Distance Between Centers
- 40 in
- Drive Type
- Geared Head
- Spindle Bore (In.)
- 2 in
- Compound Travel (In.)
- 6.45 in
- Phase
- Single
- Range of Longitudal Feeds
- 0.0016" – 0.0257"
- Range of Cross Feeds
- 0.0005" – 0.0086"
- Motor HP
- 2 hp
- Voltage
- 230V
- Cross Travel (In.)
- 6.7 in
- Number of Spindle Speeds
- 16
- Range of Metric Threads
- 0.4 – 7mm
- Range of Speeds
- 45-1800 RPM
Dimensions
- Center Height
- 6.5 in
- Size
- 14" x 40"
Description
The new Baileigh PL-1440E-1 comes equipped with precision induction hardened ground bed-ways, spindle roller bearings, and high-quality steel hardened gears in the headstock for the ultimate working durability. The segment-leading 2" spindle bore, enclosed gearbox design, standard coolant system, and lead screw cover provide a smooth and quiet operation while maintaining peak performance. A standard 2-axis DRO is also included to support precision work. With standard UL 987 certification, this is the ideal everday use lathe to outfit a workshop or repair center.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.