Shop BAILEIGH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gear Head Lathe, 13" x 40", 230V/1PH
- Mfr # PL-1340E-1
- Zoro # G323521555
product price:Â
$
11,211.99
/ea
Key Features
Voltage
230V
Motor HP
2 hp
Distance Between Centers
39 in
Phase
Single
Range of Longitudal Feeds
0.0011" – 0.0367"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL-1340E-1
- Zoro #
- G323521555
- UPC #
- 19907003151
- Country of Origin
- China
- Voltage
- 230V
- Motor HP
- 2 hp
- Distance Between Centers
- 39 in
- Phase
- Single
- Range of Longitudal Feeds
- 0.0011" – 0.0367"
- Number of Spindle Speeds
- 8
- Spindle Bore (In.)
- 2 in
- Range of Metric Threads
- 0.4 – 7mm
- Cross Travel (In.)
- 6.7 in
- Drive Type
- Geared Head
- Range of Cross Feeds
- 0.0032" – 0.1068"
- Range of Speeds
- 90-2000 RPM
- Compound Travel (In.)
- 3.9 in
Dimensions
- Size
- 13" x 40"
- Center Height
- 6.5 in
Description
The new Baileigh PL-1340E-1 comes equipped with precision induction hardened ground bed-ways, spindle roller bearings, and high-quality steel hardened gears in the headstock for the ultimate working durability. The segment-leading 2" spindle bore, enclosed gearbox design, standard coolant system, and lead screw cover provide a smooth and quiet operation while maintaining peak performance. A standard 2-axis DRO is also included to support precision work. With standard UL 987 certification, this is the ideal everday use lathe to outfit a workshop or repair center.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.