Zoro Homepage

16 oz., Bottle, Synthetic, clear

  • Mfr # B-LUBEPT

  • Zoro # G8210614


product price: $26.29
/ea

Key Features

Application
Multipurpose, Oily Lubricant and Penetrant with Added Corrosion Protection
Base Formulation
Synthetic
Container Type
Bottle
Size
16 oz.
Flash Point
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-LUBEPT
Zoro #
G8210614
UPC #
19907227670
Country of Origin
Portugal

Dimensions

Size
16 oz.

Details

Application
Multipurpose, Oily Lubricant and Penetrant with Added Corrosion Protection
Base Formulation
Synthetic
Container Type
Bottle
Flash Point
None
NSF Rating
Not Rated
Color
clear
Item
Bend Lubricant
VOC Content
Not Specified
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Accessory Type
Bend Lubricant
Material
Synthetic Gel
Features
Cleans Easily in Low-Temperature, Contains no Hazardous Ingredients, Contains no Petroleum Oil, Does Not Contain Chlorine or Sulfur, Welded Through without Cleaning
Compatible Tubing Material
409 Aluminized SS, 409 SS, Stainless Steel, Steel

Description

Bend Lubricant, Accessory Type Bend Lubricant, Compatible Tubing Material 409 Aluminized SS, 409 SS, Stainless Steel, Steel, Container Size 16 oz, Features Cleans Easily in Low-Temperature, Contains no Hazardous Ingredients, Contains no Petroleum Oil, Does Not Contain Chlorine or Sulfur, Welded Through without Cleaning, Material Synthetic Gel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.