Zoro Homepage

32 oz., Bottle, Synthetic, clear

  • Mfr # B-LUBEQT

  • Zoro # G7806337


product price: $33.75
/ea

Key Features

Application
Multipurpose, Oily Lubricant and Penetrant with Added Corrosion Protection
Base Formulation
Synthetic
Container Type
Bottle
Net Weight
32 oz
Size
32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-LUBEQT
Zoro #
G7806337
UPC #
19907227687
Country of Origin
Portugal

Dimensions

Size
32 oz.

Details

Application
Multipurpose, Oily Lubricant and Penetrant with Added Corrosion Protection
Base Formulation
Synthetic
Container Type
Bottle
Net Weight
32 oz
Flash Point
None
NSF Rating
Not Rated
Color
clear
Item
Bend Lubricant
VOC Content
Not Specified
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Accessory Type
Bend Lubricant
Compatible Tubing Material
409 Aluminized SS, 409 SS, Stainless Steel, Steel
Material
Synthetic Gel
Features
Cleans Easily in Low-Temperature, Contains no Hazardous Ingredients, Contains no Petroleum Oil, Does Not Contain Chlorine or Sulfur, Welded Through without Cleaning

Description

Bend Lubricant, Accessory Type Bend Lubricant, Compatible Tubing Material 409 Aluminized SS, 409 SS, Stainless Steel, Steel, Container Size 32 oz, Features Cleans Easily in Low-Temperature, Contains no Hazardous Ingredients, Contains no Petroleum Oil, Does Not Contain Chlorine or Sulfur, Welded Through without Cleaning, Material Synthetic Gel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.