8 oz., Bottle, Synthetic, clear
Mfr # B-LUBECP
Zoro # G9729867
product price: $16.69
/eaKey Features
Application
Valves, regulators, seals, and pump and motorbearings at a wide range of operating conditions.
Base Formulation
Synthetic
Container Type
Bottle
Size
8 oz.
Flash Point
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-LUBECP
Zoro #
G9729867
UPC #
19907227663
Country of Origin
Portugal
Dimensions
Size
8 oz.
Details
Application
Valves, regulators, seals, and pump and motorbearings at a wide range of operating conditions.
Base Formulation
Synthetic
Container Type
Bottle
Flash Point
None
NSF Rating
Not Rated
Color
clear
VOC Content
Not Specified
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Item
Bend Lubricant
Accessory Type
Bend Lubricant
Material
Synthetic Gel
Compatible Tubing Material
409 Aluminized SS, 409 SS, Stainless Steel, Steel
Features
Cleans Easily in Low-Temperature, Contains no Hazardous Ingredients, Contains no Petroleum Oil, Does Not Contain Chlorine or Sulfur, Welded Through without Cleaning
Description
Bend Lubricant, Accessory Type Bend Lubricant, Compatible Tubing Material 409 Aluminized SS, 409 SS, Stainless Steel, Steel, Container Size 8 oz, Features Cleans Easily in Low-Temperature, Contains no Hazardous Ingredients, Contains no Petroleum Oil, Does Not Contain Chlorine or Sulfur, Welded Through without Cleaning, Material Synthetic Gel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.