Zoro Homepage

BAILEIGH 40" Plasma Cutting Water Table

  • Mfr # PT-44AH-W

  • Zoro # G3668403


product price: $26,449.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Input Voltage
220 V AC
Cable Length (Ft.)
7
Input (Amps)
8A
Includes
Bobcad-Cam Express Design Software
Features
Automatic Height Control, Fully Enclosed Wires and Electronics, Water Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-44AH-W
Zoro #
G3668403
UPC #
19907410492
Country of Origin
China

Dimensions

Cable Length (Ft.)
7
Cutting Area Length
59 in
Cutting Area Width
59 in
For Maximum Material Thickness
1 in (Mild Steel)
Overall Width
90 in
Overall Depth
82.75 in
Overall Height
40 in

Details

Item
Plasma Table
Input Voltage
220 V AC
Input (Amps)
8A
Includes
Bobcad-Cam Express Design Software
Features
Automatic Height Control, Fully Enclosed Wires and Electronics, Water Table
Application
Plasma Cutting
For Material Type
Mild Steel
Maximum Speed
315 in/min
Phase
Single-Phase
Plasma Table Type
Water
Plasma Torch Type
Mechanical
Welding Processes
Plasma Cutting
Drive Type
Stepper Motor

Description

Plasma Table, Plasma Table Type Water, Input Voltage 220 V AC, Plasma Torch Type Mechanical, For Material Type Mild Steel, For Maximum Material Thickness 1 in (Mild Steel), Cutting Area Length 59 in, Cutting Area Width 59 in, Welding Processes Plasma Cutting, Includes Bobcad-Cam Express Design Software, Drive Type Stepper Motor, Features Automatic Height Control, Fully Enclosed Wires and Electronics, Water Table, Maximum Speed 315 in/min, Overall Depth 82.75 in, Overall Height 40 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.