Brake, Magnetic, Foot Pedal, 20ga, 180 Deg

  • Mfr # BB-4816M-V2-48

  • Zoro # G816562751


product price:  $5,140.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Sheet Metal Capacity Mild Steel
16 ga
Maximum Bend Angle
180 Degrees
Finger Style
Open Ended Clamping Bar
Sheet Metal Capacity Stainless Steel
20 ga
Angle Gauge
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-4816M-V2-48
Zoro #
G816562751
UPC #
731325856088
Country of Origin
China

Dimensions

Finger Width
48 in

Details

Sheet Metal Capacity Mild Steel
16 ga
Maximum Bend Angle
180 Degrees
Finger Style
Open Ended Clamping Bar
Sheet Metal Capacity Stainless Steel
20 ga
Angle Gauge
Yes
Brake Type
Magnetic
Actuation
Foot Pedal
Item
Brake

Description

Brake, Brake Type Box and Pan, Actuation Foot Pedal, Sheet Capacity Aluminum Not Applicable, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Maximum Bend Angle 180 Degrees , Angle Gauge Yes, Finger Style Open Ended Clamping Bar, Finger Width 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.