This item is Discontinued.

Baileigh Industrial C-Clamp Press, 110 tons Cap., Electric HSP-110M-1500-HD-1.0

C-Clamp Press, 110 tons Cap., Electric (Discontinued)

  • Mfr # HSP-110M-1500-HD-1.0
  • Zoro # G4326649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSP-110M-1500-HD-1.0
Zoro #
G4326649
UPC #
-
Country of Origin
China

Dimensions

Overall Length
200.00mm
Overall Height
96"
Base Width
48"
Base Length
97"
Ram Size
4 9/100 in
Table Length
59.0000"

Details

Item
Hydraulic Press
Material - Machining
Cast-Steel
Pump Type
Electric
Frame Capacity
110 ton
Frame Type
H-Frame
Cylinder Stroke
14"
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Styles, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Application
General Assembly, Pressing Bearings In and Out, Straightening Work, Testing Workpieces
Adjustable Bed
Yes
Phase
3
Pump
Yes
For Use On
Engineering Workshop, Repair Firm, Technical Training Institutions.
Max. Ram Press Speed
0.1500 in./sec.
Reservoir Capacity
35.65 gal
Stroke
13-3/4"
Pressure
4375 psi
Cylinder Type
Movable
Distance Between Uprights
59 in
Voltage 3 Phase
220VAC
Voltage
220VAC
Color
Blue
Standards
CE
Includes
Pressure Regulator

Description

Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 110 ton, Cylinder Type Movable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.