Corded Table Saw 10 in Blade Dia., 50 in (Discontinued)
- Mfr # TS-1040P-50
- Zoro # G3464496
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS-1040P-50
Zoro #
G3464496
UPC #
-
Country of Origin
China
Dimensions
Blade Dia.
10 in
Max. Cut Width Right of Blade
4 1/5 ft
Max. Cutting Depth @ 0 Deg.
2 3/16 in
Max. Cutting Depth @ 45 Deg.
3 1/8 in
Overall Width
38 in
Depth of Cut @ 45 Deg.
2-1/8"
Arbor Size
5/8 in
Overall Height
37 in
Exhaust Port Size
4 in
Overall Depth
60 in
Depth of Cut @ 90 Deg.
3-1/8"
Max. Cut Width Left of Blade
12 in
Table Width with Extension
50 in
Table Length
20 in
Table Width
27 in
Description
Table Saw, Power Source Corded, Series TS-1040P, Blade Dia. 10 in, Max. Blade Speed 4,300 RPM, Current 17A, Horsepower 3, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 3/16 in, Max. Cutting Depth @ 45 Deg. 3 1/8 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 4 1/5 ft, Max. Cut Width Left of Blade 12 in, Table Width 27 in, Table Width with Extension 50 in, Table Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.