Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutter

  • Mfr # 1004936

  • Zoro # G704420187


product price: $2,036.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Overall Diameter
3 1/4 in
Includes
(68) Carbide Cutting teeth
Compatible Manufacturer Model Number
IP-156
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1004936
Zoro #
G704420187
UPC #
731325408102
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 in
Overall Diameter
3 1/4 in
Overall Width
12 in

Details

Item
Cutter
Includes
(68) Carbide Cutting teeth
Compatible Manufacturer Model Number
IP-156
Material
Steel Carbide
Number of Pieces
1
Product Type
Spiral Cutter Head

Description

Cutter, Compatible Grainger Model Number IP-156, Compatible Manufacturer Model Number IP-156, Includes (68) Carbide Cutting teeth, Material Steel Carbide, Number of Pieces 1, Overall Diameter 3 1/4 in, Overall Length 12 in, Overall Width 12 in, Product Type Spiral Cutter Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.