Dust Collector
- Mfr # BA1-12448
- Zoro # G224447510
product price:Â
$
8,396.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
HP
5 hp
Amperage
14 A
Overall Height
51 3/16 in
Number of Adaptor Inlets
2
Overall Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BA1-12448
- Zoro #
- G224447510
- UPC #
- 019907009825
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 51 3/16 in
- Overall Width
- 42 in
- Overall Length
- 50 in
- Adaptor Inlet Diameter
- 5 in
- Main Inlet Diameter
- 10 in
- Length
- 50 in
Details
- Item
- Dust Collector
- HP
- 5 hp
- Amperage
- 14 A
- Number of Adaptor Inlets
- 2
- Phase
- Three
- Filter Efficiency - Outer
- 84.3% of 1-3 micron, 95.4% of 3-10 micron
- Sound Rating - Maximum
- 85 dB @ 5 ft
- Velocity - Maximum
- 10,889 fpm
- Frequency
- 60 Hz
- Air Flow - Maximum
- 3,100 cfm
Description
Dust Collector, Mounting Type Mobile, Nameplate Voltage 230V AC, Air Flow - Maximum 3,100 cfm, Filter Efficiency - Outer 84.3 Percent of 1-3 micron, 95.4 Percent of 3-10 micron, Main Inlet Diameter 10 in, Number of Adaptor Inlets 2, Adaptor Inlet Diameter 5 in, Sound Rating - Maximum 85 dB @ 5 ft, Amperage 14 A, Frequency 60 Hz, HP 5 hp, Overall Height 51 3/16 in, Overall Length 50 in, Overall Width 42 in, Phase Three, Velocity - Maximum 10,889 fpm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.