Shop BAILEIGH INDUSTRIAL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dust Collector
- Mfr # BA1-12449
- Zoro # G624447165
product price:Â
$
9,062.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
HP
5 hp
Phase
Three
Main Inlet Diameter
10 in
Amperage
7 A
Frequency
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BA1-12449
- Zoro #
- G624447165
- UPC #
- 019907009887
- Country of Origin
- Taiwan, Province of China
Dimensions
- Main Inlet Diameter
- 10 in
- Adaptor Inlet Diameter
- 5 in
- Overall Width
- 42 in
- Overall Length
- 50 in
- Overall Height
- 51 3/16 in
- Length
- 50 in
Details
- Item
- Dust Collector
- HP
- 5 hp
- Phase
- Three
- Amperage
- 7 A
- Frequency
- 60 Hz
- Number of Adaptor Inlets
- 2
- Filter Efficiency - Outer
- 84.3% of 1-3 micron, 95.4% of 3-10 micron
- Velocity - Maximum
- 10,889 fpm
- Air Flow - Maximum
- 3,583 cfm
- Sound Rating - Maximum
- 85 dB @ 5 ft
Description
Dust Collector, Mounting Type Mobile, Nameplate Voltage 460V AC, Air Flow - Maximum 3,583 cfm, Filter Efficiency - Outer 84.3 Percent of 1-3 micron, 95.4 Percent of 3-10 micron, Main Inlet Diameter 10 in, Number of Adaptor Inlets 2, Adaptor Inlet Diameter 5 in, Sound Rating - Maximum 85 dB @ 5 ft, Amperage 7 A, Frequency 60 Hz, HP 5 hp, Overall Height 51 3/16 in, Overall Length 50 in, Overall Width 42 in, Phase Three, Velocity - Maximum 10,889 fpm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.