Shop BAILEIGH INDUSTRIAL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dust Collector
- Mfr # BA1-12451
- Zoro # G124447344
product price:Â
$
13,329.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
HP
5 hp
Overall Width
28 in
Air Flow - Maximum
3,100 cfm
Overall Height
65 11/16 in
Overall Length
59 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BA1-12451
- Zoro #
- G124447344
- UPC #
- 019907009894
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 28 in
- Overall Height
- 65 11/16 in
- Overall Length
- 59 13/16 in
- Adaptor Inlet Diameter
- 5 in
- Main Inlet Diameter
- 5 in
- Length
- 59 13/16 in
Details
- Item
- Dust Collector
- HP
- 5 hp
- Air Flow - Maximum
- 3,100 cfm
- Filter Efficiency - Outer
- 5 Micron Filter paper, Anti-Spark/Fireproof
- Frequency
- 60 Hz
- Number of Adaptor Inlets
- 1
- Phase
- Three
- Sound Rating - Maximum
- 75 dB @ 5 ft
- Amperage
- 4.5 A
- Velocity - Maximum
- 15,151 fpm
Description
Dust Collector, Mounting Type Mobile, Nameplate Voltage 460V AC, Air Flow - Maximum 3,100 cfm, Filter Efficiency - Outer 5 Micron Filter paper, Anti-Spark/Fireproof, Main Inlet Diameter 5 in, Number of Adaptor Inlets 1, Adaptor Inlet Diameter 5 in, Sound Rating - Maximum 75 dB @ 5 ft, Amperage 4.5 A, Frequency 60 Hz, HP 5 hp, Overall Height 65 11/16 in, Overall Length 59 13/16 in, Overall Width 28 in, Phase Three, Velocity - Maximum 15,151 fpm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.