Baileigh Industrial

Electric Tapping Arm, 220V, 0 to 300 rpm


product price: $10,089.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Voltage 220 V
  • Phase 1
  • Max. Tap Capacity Steel 1/2"
  • Max. Tap Capacity Aluminum 1 1/4 in
See all product information

Product Information

Dimensions

Tool Holder Size 5/8 in

Details

Promotion Restriction Not eligible for promotion
Item Tapping Arm
Voltage 220 V
Phase 1
Max. Tap Capacity Steel 1/2"
Max. Tap Capacity Aluminum 1 1/4 in
Reach 59"
No Load RPM 0 to 300
Tool Holder Type Drill Chuck
Reversible Yes
Amps 12
Includes 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in, 1-1/8 in Tap Holders, Drill Chuck
Features Adjustable Spindle Mount for Variable Degree Tapping, Double Articulated Arm to Extend Reach, Table Mount System
Max. Tap Capacity Mild Steel 1 1/4 in
Current 12 A
Max. Speed 300 RPM
For Use With Tapping Range: 0.11 in to 1-1/4 in
Application Tapping
Max. Arm Reach 59 in
Power Source Electric

Description

Tapping Arm, For Use With Tapping Range: 0.11 in to 1-1/4 in, Max. Arm Reach 59 in, Max. Tap Capacity Aluminum 1 1/4 in, Max. Tap Capacity Mild Steel 1 1/4 in, Application Tapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.