Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Drill Press, 110V, Geared Head Drive

  • Mfr # DP-1000G

  • Zoro # G1998320


product price: $5,408.44
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Drive Type
Geared Head
Swing
10 3/8 in
Voltage
115V AC
Motor HP
1 1/2 hp
Chuck Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP-1000G
Zoro #
G1998320
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
5/8 in
Overall Width
23 in
Overall Height
29 in
Base Size
15-1/2 in x 19-1/2 in
Table Slot Size
5/8 in
Overall Depth
66 in
Maximum Overall Height
29 in
Table Width
13 3/4 in
Column Diameter
4 in
Table Length
19 3/4 in
Base Width
19 1/2 in
Base Length
15 1/2 in

Details

Item
Floor Drill Press
Drive Type
Geared Head
Swing
10 3/8 in
Voltage
115V AC
Motor HP
1 1/2 hp
Number of Speeds
4
Capacity Steel
1 in
Hz
60
Table Work Surface
19-3/4 in x 13-3/4 in
Corded/Banded
Corded
Corded/Cordless
Corded
Phase
Single-Phase
Spindle Travel
5 5/16 in
Spindle Taper
3MT
Includes
Spindle Guard
Power Down Feed Included
No
Application
Metalworking
Tool Weight
500 lb
Speed Range
125/420/535/1,740 RPM
Drill Press Type
Floor Stand
Table Shape
Rectangular
Maximum Spindle Speed
1,740 RPM
Guard Included
Yes
Current
14 A
Minimum Spindle Speed
125 RPM
Number of Pieces
2
Tapping Compatible
Yes
Horsepower
1 1/2 hp
Coolant System
Yes
Chuck Style
Machine Taper
Speed Adjustment
Gear Head
Spindle-to-Column Distance
10 in
Power Source
Corded
Radial Arm
No
Drilling Capacity in Steel
1 in
Primary Material Application
Metal
Tapping Capacity in Steel
5/8 in
Drill Press Application
Boring, Countersinking, Drilling, Milling, Reaming, Tapping
Number of Spindle Speeds
4
Speed Control
Variable
Table Slot
Yes

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Milling, Reaming, Tapping, Speed Control Variable, Speed Adjustment Gear Head, Swing 10 3/8 in, Spindle-to-Column Distance 10 in, Horsepower 1 1/2 hp, Voltage 110V AC, Spindle Taper 3MT, Number of Speeds 4, Chuck Size 5/8 in, Chuck Style Machine Taper, Guard Included Yes, Coolant System Yes, Tapping Capacity in Steel 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.