Zoro Homepage

Fractional Digital Caliper, SS, 0-6"/150mm

  • Mfr # B-MEASUREDC

  • Zoro # G0023381


product price: $51.39
/ea

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0010 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-MEASUREDC
Zoro #
G0023381
UPC #
19907311522
Country of Origin
United States

Dimensions

Jaw Depth
1 39/64 in
Measures Outside Dimension
Yes
Measures Depth
Yes
Measures Inside Dimension
Yes
Depth Rod Shape
Rectangular
Battery Size
CR2032
Dimension Type
Inch/Metric

Details

Item
Fractional-Display Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0010 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
IP Rating
IP54
Absolute Positioning
Yes
Features
Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
Caliper Grouping
Fractional Digital Caliper
Long Form Calibration Certificate
No
Jaw Actuation Type
Thumb Wheel
Includes Case
Yes
With Locking Nut
Yes
Repeatability
0.0005 in
Includes Battery
Yes
Measures Step
Yes
Included Certification
Certificate of Calibration
Dust Resistant
Yes
Functions
Zero, On/Off and Inch/Metric, ABS
Left-Handed Operation
No
Measurements
4-Way
Minimum Measurement - Inch
0 in
Jaw Material
Stainless Steel
Water Resistant
Yes
Maximum Measurement - Inch
6 in
Range
0 in to 6 in, 0 to 150 mm
Coolant Resistant
No
Maximum Measurement - mm
150 mm
Jaw Shape
Standard
Minimum Measurement - Fractional Inch
0 in
Minimum Measurement - mm
0 mm
Display Type
LCD
Graduations - Upper Scale
0 in to 6 in
Graduations - Lower Scale
0.0005 in
Battery Type
CR2032
Inches Measured - Minimum
0 in
Inches Measured - Maximum
6 in
Measurement Type
Depth, Inside, Outside, Step
Product Type
Cailpers
Millimeters Measured - Maximum
150 mm
Millimeters Measured - Minimum
0 mm

Description

This BAILEIGH INDUSTRIAL Fractional Digital Caliper has a rolling thumb wheel and is designed to make measuring easy. This digital caliper is equipped with control buttons on the face, which include zero, on/off and inch/mm. The ABS function ensures that you can get accurate measurements every time. It also has an absolute scale for more precise readings. Its stainless steel jaws ensure that it will last a long time. The BAILEIGH INDUSTRIAL Stainless Steel Fractional Digital Caliper makes taking measurements quick and easy.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.