H-Frame Press
- Mfr # BA9-1012426
- Zoro # G924151847
product price:Â
$
28,262.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Press Bed Depth
12 3/8 in
Voltage
220 V
Frequency
60 Hz
Base Width
64 1/8 in
Overall Height
95 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA9-1012426
- Zoro #
- G924151847
- UPC #
- 019907511120
- Country of Origin
- Türkiye
- Item
- H-Frame Press
- Voltage
- 220 V
- Frequency
- 60 Hz
- Frame Material
- Reinforced
- Cylinder Stroke
- 11 3/4 in
- Manufacturer Warranty
- 1 yr
- Capacity
- 110 ton
- Distance Between Uprights
- 42 1/8 in
- Operating Pressure
- 3,814 psi
- Pump Model Number
- HSP-110M-HD
- Application
- Bending
- Frame Type
- H-Frame
- Motor Speed - Maximum
- 3,000 RPM
- Maximum Ram Advance Speed
- 0.31 in/sec
- Reservoir Capacity
- 25.5 gal
- Phase
- Three
- Horsepower
- 7 1/2 hp
- Operation
- Electric
- Cylinder Type
- Double Acting
Dimensions
- Press Bed Depth
- 12 3/8 in
- Base Width
- 64 1/8 in
- Overall Height
- 95 5/8 in
- Ram Size
- 8 33/50 in
- Press Bed Width
- 42 1/8 in
- Base Depth
- 39 3/8 in
- Overall Width
- 85 in
Description
H-Frame Press, Frame Type H-Frame, Cylinder Type Double Acting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.