H-Frame Press
- Mfr # BA9-1232704
- Zoro # G124152446
product price:Â
$
8,712.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Frame Type
H-Frame
Pump Model Number
HSP-35A
Manufacturer Warranty
1 yr
Includes
Set of V-Blocks
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA9-1232704
- Zoro #
- G124152446
- UPC #
- 019907201151
- Country of Origin
- Taiwan, Province of China
- Item
- H-Frame Press
- Frame Type
- H-Frame
- Pump Model Number
- HSP-35A
- Manufacturer Warranty
- 1 yr
- Includes
- Set of V-Blocks
- Frame Material
- Steel
- Capacity
- 35 ton
- Cylinder Stroke
- 4 1/2 in
- Distance Between Uprights
- 24 3/4 in
- Ram-to-Table Distance - Minimum
- 2 1/4 in
- Cylinder Type
- Single Acting
- Ram-to-Table Distance - Maximum
- 30 in
- Operation
- Manual
Dimensions
- Press Bed Depth
- 10 3/8 in
- Base Depth
- 43 1/8 in
- Overall Height
- 68 1/4 in
- Base Width
- 33 1/2 in
- Press Bed Width
- 31 in
Description
H-Frame Press, Frame Type H-Frame, Cylinder Type Single Acting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.