H-Frame Press
- Mfr # BA9-1019291
- Zoro # G524152046
product price:Â
$
57,507.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
87 in
Maximum Ram Advance Speed
0.75 in/sec
Operating Pressure
1,300 psi, 4,250 psi
Base Depth
43 1/2 in
Voltage
220 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA9-1019291
- Zoro #
- G524152046
- UPC #
- 731325479713
- Country of Origin
- China
- Item
- H-Frame Press
- Maximum Ram Advance Speed
- 0.75 in/sec
- Operating Pressure
- 1,300 psi, 4,250 psi
- Voltage
- 220 V
- Manufacturer Warranty
- 1 yr
- Cylinder Stroke
- 11 3/4 in
- Frame Type
- H-Frame
- Horsepower
- 10 hp
- Frequency
- 60 Hz
- Phase
- Three
- Capacity
- 200 ton
- Distance Between Uprights
- 48 in
- Reservoir Capacity
- 32 gal
- Pump Model Number
- HSP-200M-C
- Includes
- 20 ton Secondary Hydraulic Arbor Press
- Frame Material
- Reinforced
- Cylinder Type
- Double Acting
- Ram-to-Table Distance - Minimum
- 10 in
- Operation
- Electric
- Ram-to-Table Distance - Maximum
- 34 in
Dimensions
- Overall Height
- 87 in
- Base Depth
- 43 1/2 in
- Press Bed Width
- 47 in
- Overall Width
- 88 5/8 in
- Ram Size
- 6 1/8 in
- Press Bed Depth
- 21 in
- Base Width
- 88 5/8 in
Description
H-Frame Press, Frame Type H-Frame, Cylinder Type Double Acting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.