Three-Station Edge Roller Quick Adjustable 0-90 Deg Steel Cutting Hand Tool
- Mfr # GTZWJ1116688
- Zoro # G523372339
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
5.91 in
Bending Height Range
0.63-5.7 in (16-145 mm)
Width (In.)
12.01 in
Bend Angle (Deg.)
0-90°
Range of Use
0.01-0.04 in (0.3-1.0 mm Steel)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GTZWJ1116688
- Zoro #
- G523372339
- UPC #
- 840281542543
- Country of Origin
- China
- Bend Angle (Deg.)
- 0-90°
- Range of Use
- 0.01-0.04 in (0.3-1.0 mm Steel)
- Item
- Slip Roller
- Material
- Steel & Aluminum Alloy
Dimensions
- Height (In.)
- 5.91 in
- Bending Height Range
- 0.63-5.7 in (16-145 mm)
- Width (In.)
- 12.01 in
- Length (In.)
- 14.38 in
Description
VEVOR Three-Station Edge Roller, Large Radius, 0-90 Deg Bending Angle Sheet Metal Brake, Quickly Adjusts for Making 0.63"-5.7" Bends in 30-19 Gauge Steel, for Clean Crisp Bends in Metal Roofing Materia
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.