Shop BAILEIGH INDUSTRIAL HOLDINGS
Additional $990.00 delivery surcharge applies per item.
See details
Baileigh Industrial Heavy Duty Manually Operated Box and Pan Finger Brake, 8'L, 12 Gauge
Mfr # 1000553
Zoro # G108624495
product price:Â $25,202.99
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1000553
Zoro #
G108624495
UPC #
-
Country of Origin
Taiwan, Province of China
Description
This heavy-duty metal box and pan brake for sale can bend a 4-foot x 8-foot sheet of 12 gauge mild steel the long way. The bb-9612's steel framework ensures decades of crisp bends and reliable production. 8-foot 96in bending width. maximum capacity of 12 gauge mild steel and 16 gauge stainless steel. bend angle of up to 135. 22 finger assortment of varying sizes 6 fingers of 3in, 4 of 4in,10 of 5in, 2 of 6in. maximum box depth of 6in. hardened fingers and bending rail will produce extremely straight and tight bends, even when working with stainless steel. apron side shafts ride in oilable bearings that improve tolerance and make the apron last longer. heavy truss rods reinforce the rigidly-built apron and help it withstand deflection. 2 massive bending apron counterweights keeps fatigue low, even at full capacity. mounted on a solid floor stand, raised to the ideal height, which improves efficiency and reduces operator fatigue. electro-welded steel construction withstands bending at maximum capacity, day in and day out, for decades of quality bends. heavy framework weighs an impressive 3200 lbs. baileigh covers this sheet metal finger brake with a 1-year parts warranty. we keep most replacement parts in stock for fast deliveries. includes lifetime technical support by phone. Troubleshooting and free project advice from baileigh's knowledgeable team is always just a call away. recommended for : bending mild steel, aluminum and stainless steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.