Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baileigh Industrial Powered Slip Roll, 110V, SR-5016E

  • Mfr # 1007336

  • Zoro # G908624497


product price: $11,540.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1007336
Zoro #
G908624497
UPC #
-
Country of Origin
China

Description

This foot pedal-controlled electric slip roller is a durable, efficient choice for any hvac shop or general fabrication shop. The steel plate frame and formed base maintain high accuracy. 1 hp motor runs on 110-volt power, so it can operate anywhere. 51in forming width. can bend 16 gauge mild steel across its full working width. 2 driven rolls for more power. easy to operate with a foot pedal for both left and right rolling applications. solid steel uprights on both the left and right sides make this one rigid machine. heavy-duty, fully formed steel base helps prevent deflection. built using only the highest grade components for years of long life. 3 integrated emergency stops for a safer workplace. covered by a 1-year parts warranty. comes with lifetime technical support by phone from our team of experienced reps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.