Horizontal Band Saw, Continuous Speed (Discontinued)
- Mfr # BS-700SA-A
- Zoro # G4351298
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BS-700SA-A
Zoro #
G4351298
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Max. Blade Length
283 1/2 in
Cord Length
120 in
Cutting Height - Vertical
27 1/2 in
Max. Blade Width
2 1/2 in
Blade Thickness
0.064 in
Details
Item
Band Saw
Voltage
220V AC
Material Application
Steel
Power Source
Corded
Number of Speed Settings
Continuous
SFPM Range
65 to 279 SFPM
Miter Angle Range
0 Degrees
Rectangular Cutting Capacity - Horizontal
29 3/4 in x 27 1/2 in
Phase
3
Horsepower
10
Band Saw Operation
Semi-Automatic
Round Cutting Capacity - Horizontal
27 1/2 in
Variable Speed
Yes
Description
Band Saw, Band Saw Operation Semi-Automatic, Voltage 220V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 29 3/4 in x 27 1/2 in, Round Cutting Capacity - Horizontal 27 1/2 in, SFPM Range 65 to 279 SFPM, Miter Angle Range 0 Degrees , Number of Speed Settings Continuous, Material Application Steel, Cutting Height - Vertical 27 1/2 in, Max. Blade Width 2 1/2 in, Power Source Corded, Blade Thickness 0.064 in, Cord Length 120 in, Max. Blade Length 283 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.