Zoro Homepage

Hydraulic Press, 75 t, Air Pump

  • Mfr # HSP-75A

  • Zoro # G2222389


product price: $7,446.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Frame Capacity
75 ton
Frame Type
H-Frame
Cylinder Stroke
9 3/4 in
Pump Type
Air
Base Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSP-75A
Zoro #
G2222389
UPC #
-
Country of Origin
China

Dimensions

Base Length
44 in
Base Width
24 in
Overall Height
83 in
Total Width
43"
Bed Height
2-1/2 to 34-1/2"
Working Width
31-1/2"
Total Height
20"
Working Height
2-1/2 to 34-1/2"
Overall Width
43 in
Ram Size
3 in
Base Depth
44 in
Press Bed Depth
9 3/4 in
Press Bed Width
31 1/2 in

Description

Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 75 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.