Zoro Homepage

Hydraulic Press, 85 in H, Electric

  • Mfr # 1012740A

  • Zoro # G614811044


product price: $19,333.99
/ea
Item requires special delivery charges. A $680.00 per item surcharge will be applied.

Key Features

Frame Type
H-Frame
Cylinder Stroke
11 1/2 in
Base Width
44 in
Overall Height
85 in
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012740A
Zoro #
G614811044
UPC #
019907676386
Country of Origin
China

Dimensions

Base Width
44 in
Overall Height
85 in
Press Bed Depth
11 3/4 in
Base Depth
63 in
Press Bed Width
41 1/4 in

Details

Frame Type
H-Frame
Cylinder Stroke
11 1/2 in
Phase
Three
Cylinder Type
Double Acting
Item
Hydraulic Press
Reservoir Capacity
13 gal
Application
Pressing Bearings, Bending, Forming, Punching, Stamping, Straightening
Operating Pressure
4,350 psi
Includes
(2) V-Block Set, Rear Safety Cage
Voltage
220 V
Motor Speed - Maximum
1,440 RPM
Maximum Ram Advance Speed
0.24 in/sec
Manufacturer Warranty
1 yr
Frame Material
Steel
Horsepower
5 hp
Ram-to-Table Distance - Maximum
39 5/8 in
Frequency
60 Hz
Adjustable Bed
Adjustable
Capacity
60 ton
Ram-to-Table Distance - Minimum
10 in
Current
15 A
Maximum Ram Press Speed
0.3 in/sec
Operation
Electric

Description

Hydraulic Press, Frame Type H-Frame, Cylinder Type Double Acting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.