Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Rotary Draw Bender, 2.5 In

  • Mfr # RDB175B

  • Zoro # G8481067


product price: $9,429.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Type
Hydraulic
Outside Dia. Tubing (In.)
2.5"
Centerline Bend Radius
5 to 9"
Overall Length (In.)
44"
Bend Angle (Deg.)
190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDB175B
Zoro #
G8481067
UPC #
19907577263
Country of Origin
United States

Dimensions

Outside Dia. Tubing (In.)
2.5"
Centerline Bend Radius
5 to 9"
Overall Length (In.)
44"
Outside Dia. Tubing (mm)
63.5

Details

Item
Tube Bender
Type
Hydraulic
Bend Angle (Deg.)
190
Markings
Degree
Application
Tube Bending
Calibration Increments (Deg.)
1
Construction
Steel
Features
Hydraulic

Description

Tube Bender

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.