Zoro Homepage

Inside Radius Gauge

  • Mfr # IRG-3600

  • Zoro # G8479186


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Range (In.)
7 to 144
Gauges per Set
1
Configuration
Inside Radius
Includes
Variable Arc Attachment
Minimum Measurement - Inch
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRG-3600
Zoro #
G8479186
UPC #
19907412380
Country of Origin
Canada

Dimensions

Radius Measured - Maximum
144 in
Radius Measured - Minimum
7 in

Details

Item
Variable-Arc Inside Radius Gauge
Range (In.)
7 to 144
Gauges per Set
1
Configuration
Inside Radius
Includes
Variable Arc Attachment
Minimum Measurement - Inch
7 in
Range
6 in to 144 in
Maximum Measurement - Inch
144 in
Material
Aluminum
Accuracy
+/-0.5%
Operation Type
Mechanical
Number of Pieces
1

Description

If you need to measure inside radii, the BAILEIGH INDUSTRIAL Inside Radius Gauge is a must-have. It has a configuration of variable-arc, which means it can be used for different applications. With an inside radius range of 7 in to 144 in., this gauge will help you measure small and large curves. The aluminum construction makes it lightweight and durable. The accuracy level is +/-0.5%, so your measurements will always be precise. If you work with metal parts that require accurate measurements, the BAILEIGH INDUSTRIAL Inside Radius Gauge is what you need for your tool kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.