Zoro Homepage

Lathe, Single

  • Mfr # 1228216

  • Zoro # G014811040


product price: $10,703.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Phase
Single
Voltage
120V AC
Distance Between Centers
22 in
Horsepower
1 hp
Tailstock Taper
MT2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1228216
Zoro #
G014811040
UPC #
019907766858
Country of Origin
China

Dimensions

Bed Width
5 3/10 in
Table Work Surface - Width
5 3/10 in
Table Work Surface - Depth
22 in

Description

Lathe,Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.