This item is Discontinued.

Baileigh Industrial Magnetic Box And Pan Brake, 72 In BB-7216M

Magnetic Box And Pan Brake, 72 In (Discontinued)

  • Mfr # BB-7216M
  • Zoro # G3498726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-7216M
Zoro #
G3498726
UPC #
-
Country of Origin
China

Dimensions

Bending Length (In.)
72 in
Max. Box Depth (In.)
6
Finger Width (In.)
2,4,5,6
Bending Length
72 in

Details

Item
Sheet Metal Brake
Capacity of Mild Steel (Gauge)
16
Application
Alternate Bends on Varying Planes, Enclosed Boxes, Round Items Such as Scrolling Applications, Triangles
Max. Lift of Beam (In.)
2 in
Construction
Steel
Phase
Single-Phase
Features
Adjust the Finger Setback for Different Thicknesses, Easy to Operate, Industrial Magnetic Power of 6 Tons is Consistent Across the Entire Beam, Producing Crisp Bends Even in the Middle, Maximum Bend Angle of 180 Degrees , Removeable the Bottom Leaf's Bending Extension, Scaled Stroke Angle Control is Convenient for Production, Supplied Back Gauge Helps User Repeat Bends and Parts Exactly
Voltage
220V AC
Color
Blue, Gray
Material
Steel
Current
12 A
Nominal Voltage
230V AC
Brake Type
Box and Pan
Sheet Metal Capacity Stainless Steel
20 ga
Hydraulic Force
6 Tonf
Sheet Capacity Aluminum
16 ga
Motor Type
Electric
Maximum Bend Angle
180 Degrees
Actuation
Hand Lever
Angle Gauge
Yes
Power Source
Corded
Maximum Lift of Beam
2 in
Sheet Metal Capacity Mild Steel
16 ga

Description

Sheet Metal Brake, Brake Type Box and Pan, Actuation Hand Lever, Sheet Capacity Aluminum 16 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Bending Length 72 in, Maximum Bend Angle 180 Degrees , Voltage 220V AC, Phase Single-Phase, Current 12 A, Motor Type Electric, Angle Gauge Yes, Hydraulic Force 6 Tonf

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.