Metal Bender, Hydraulic, Metal
Mfr # R-H55
Zoro # G2239627
product price: $26,739.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Key Features
Type
Hydraulic
Outside Dia. Tubing (In.)
4 in
Bend Angle (Deg.)
0 to 360
Application
For Roll Bending
Handle Type
Foot Pedal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-H55
Zoro #
G2239627
UPC #
19907415732
Country of Origin
Portugal
Dimensions
Outside Dia. Tubing (In.)
4 in
Outside Dia. Tubing (mm)
101 mm
Tubing Outside Diameter
4 in
Details
Item
Metal Bender
Type
Hydraulic
Bend Angle (Deg.)
0 to 360
Application
For Roll Bending
Handle Type
Foot Pedal
Construction
Metal
Features
Markings
Digital Read Out mm Scale
Material
Metal
Bend Angle - Maximum
360 Degrees
Bend Type Markings
Digital Read Out mm Scale
Power Source
Electric
Bend Angle - Minimum
0 Degrees
Description
Metal Bender, Bend Type Markings Digital Read Out mm Scale, Tubing Outside Diameter 4 in, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 360 Degrees , Application For Roll Bending
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.