Zoro Homepage

Metal Bender, Manual, Metal

  • Mfr # FB-4

  • Zoro # G8336142


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Type
Manual
Centerline Bend Radius
1/8 in
Bend Angle (Deg.)
0 to 90
Construction
Metal
Handle Type
Hand Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-4
Zoro #
G8336142
UPC #
-
Country of Origin
China

Dimensions

Centerline Bend Radius
1/8 in

Details

Item
Flat Bar Metal Bender
Type
Manual
Bend Angle (Deg.)
0 to 90
Construction
Metal
Handle Type
Hand Wheel
Features
Application
Anyone Working on Small Runs and/or One-off Bending Applications, Hobbyists, Ornamental Iron Artists
Material
Metal
Maximum Bend Angle
90 Degrees
Power Source
Manual

Description

Flat Bar Metal Bender, Maximum Bend Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.