Zoro Homepage

Plasma Table, 220V, 103" W x 178" D x 59"H

  • Mfr # PT-105HD

  • Zoro # G6029989


product price: $53,421.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Input Voltage
220 V AC
Input (Amps)
7.6
Includes
Extraction Fan
Design
CNC Downdraft
Overall Depth (In.)
178 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-105HD
Zoro #
G6029989
UPC #
731325478228
Country of Origin
China

Dimensions

Overall Depth (In.)
178 in
Overall Height (In.)
58.75 in
Overall Width (In.)
102 1/4 in
Overall Width
102.25 in
Overall Depth
178 in
For Maximum Material Thickness
1 in (Mild Steel)
Overall Height
58.75 in

Details

Item
Plasma Table
Input Voltage
220 V AC
Input (Amps)
7.6
Includes
Extraction Fan
Design
CNC Downdraft
Application
Metalworking, Plate Processing, Sheet Metal
Plasma Table Type
Down Draft
Welding Processes
Plasma Cutting
Drive Type
Stepper Motor
Maximum Speed
315 in/min
Plasma Torch Type
Mechanical
Phase
Single-Phase
Features
Automatic Height Detection on the Z-Axis, Downdraft Trolley, High Gantry
For Material Type
Mild Steel
Shop By
Hot Buys

Description

Plasma Table, Plasma Table Type Down Draft, Input Voltage 220 V AC, Plasma Torch Type Mechanical, For Material Type Mild Steel, For Maximum Material Thickness 1 in (Mild Steel), Welding Processes Plasma Cutting, Includes Extraction Fan, Drive Type Stepper Motor, Features Automatic Height Detection on the Z-Axis, Downdraft Trolley, High Gantry, Maximum Speed 315 in/min, Overall Depth 178 in, Overall Height 58.75 in, Overall Width 102.25 in, Phase Single-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.