This item is Discontinued.

Baileigh Industrial Plate Roll, 120 in Bending Length, 4 Rolls PR-1003-4

Plate Roll, 120 in Bending Length, 4 Rolls (Discontinued)

  • Mfr # PR-1003-4
  • Zoro # G3476560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR-1003-4
Zoro #
G3476560
UPC #
-
Country of Origin
Türkiye

Dimensions

Bending Length (In.)
120 in
Minimum Bend Radius
13 in
Maximum Bending Length
120 in
Bottom Roller Diameter
8 11/16 in
Top Roller Diameter
8 11/16 in

Details

Item
Plate Roller
Rolls
4
Capacity of Mild Steel (Gauge)
0.25
Application
Rolling
Construction
Steel
Features
Safety Features Including a Machine Tether and Emergency Stop Switch
Phase
Three-Phase
Voltage
220V AC
Color
Black, White
Nominal Voltage + Phase
230V AC ; Three-Phase
Horsepower
7 hp
Sheet Metal Capacity Stainless Steel
12 ga
Sheet Metal Capacity Mild Steel
0.25 in
Nominal Voltage
230V AC
Sheet Capacity Aluminum
0.312 in
Power Source
Corded
Current
25 A
Motor Type
Hydraulic
Number of Rollers
4
Material
Steel
Cone Rolling
Yes

Description

Plate Roller, Sheet Capacity Aluminum 0.312 in, Sheet Metal Capacity Mild Steel 0.25 in, Sheet Metal Capacity Stainless Steel 12 ga, Minimum Bend Radius 13 in, Cone Rolling Yes, Number of Rollers 4, Bottom Roller Diameter 8 11/16 in, Top Roller Diameter 8 11/16 in, Voltage 220V AC, Phase Three-Phase, Current 25 A, Horsepower 7 hp, Motor Type Hydraulic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.