Press Brake, 80 in. Bend L, Steel
Mfr # BP-5078CNC
Zoro # G3376250
product price: $57,136.99
/ea
Item requires special delivery charges. A $1,585.00 per item surcharge will be applied.
Key Features
Bending Length (In.)
80 in
Application
Bending
Construction
Steel
Blade
Steel
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP-5078CNC
Zoro #
G3376250
UPC #
19907011309
Country of Origin
China
Dimensions
Bending Length (In.)
80 in
Bending Length
78 in
Details
Item
Sheet Metal Brake
Application
Bending
Construction
Steel
Blade
Steel
Features
Voltage
220V AC
Phase
Three-Phase
Color
Blue, White
Power Source
Corded
Material
Steel
Brake Type
Press Brake
Angle Gauge
No
Hydraulic Force
50 Tonf
Maximum Bend Angle
90 Degrees
Includes
Support Arms
Motor Type
Electric
Current
15.6 A
Actuation
Foot Pedal
Horsepower
4 hp
Compatible Die Type
Multi-Vee Bottom Die and Gooseneck Punches
Tool Weight
6,000 lb
Description
Sheet Metal Brake, Brake Type Press Brake, Actuation Foot Pedal, Bending Length 78 in, Maximum Bend Angle 90 Degrees , Voltage 220V AC, Phase Three-Phase, Current 15.6 A, Motor Type Electric, Angle Gauge No, Hydraulic Force 50 Tonf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.