Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Metal Brake, 61 in, Bending, 220V AC

  • Mfr # BP-9078NC

  • Zoro # G1998390


product price: $101,315.99
/ea
Item requires special delivery charges. A $2,115.00 per item surcharge will be applied.

Key Features

Bending Length (In.)
61 in
Application
Bending
Construction
Steel
Features
2 Encoder-Controlled Hydraulic Cylinders Move the Top Beam, 2 Hand Wheels Adjusts the Position of the Beam and Back Gauge for Consistency Across the Entire Width of the Beam, Digital Readout (DRO) Displays the Position of the Downward Stroke, Foot Pedal Brings the Stroke Up and Down, Motorized Back Gauge Rides on a Solid Ball Screw Trolley Mechanism, Parallel Mechanism on the Beam Synchronizes the Top and Bottom Die to Deliver Better Quality Bends Across the Entire Width of the Machine
Voltage
220V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-9078NC
Zoro #
G1998390
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bending Length (In.)
61 in
Bending Length
78 in

Details

Item
Sheet Metal Brake
Application
Bending
Construction
Steel
Features
2 Encoder-Controlled Hydraulic Cylinders Move the Top Beam, 2 Hand Wheels Adjusts the Position of the Beam and Back Gauge for Consistency Across the Entire Width of the Beam, Digital Readout (DRO) Displays the Position of the Downward Stroke, Foot Pedal Brings the Stroke Up and Down, Motorized Back Gauge Rides on a Solid Ball Screw Trolley Mechanism, Parallel Mechanism on the Beam Synchronizes the Top and Bottom Die to Deliver Better Quality Bends Across the Entire Width of the Machine
Voltage
220V AC
Phase
Three-Phase
Includes
Set of Hardened Single-Vee American Tooling and Front Material Rests
Color
Blue, White
Material
Steel
Motor Type
Electric
Horsepower
10 hp
Current
27 A
Hydraulic Force
90 Tonf
Compatible Die Type
Hardened Single-Vee
Angle Gauge
No
Maximum Bend Angle
90 Degrees
Tool Weight
8,800 lb
Brake Type
Press Brake
Actuation
Foot Pedal
Power Source
Corded

Description

Sheet Metal Brake, Brake Type Press Brake, Actuation Foot Pedal, Bending Length 78 in, Maximum Bend Angle 90 Degrees , Voltage 220V AC, Phase Three-Phase, Current 27 A, Motor Type Electric, Angle Gauge No, Hydraulic Force 90 Tonf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.