Zoro Homepage

Radial Floor Drill Press, 220V, 4MT

  • Mfr # RD-1000M

  • Zoro # G5211459


product price: $18,808.99
/ea
Item requires special delivery charges. A $1,155.00 per item surcharge will be applied.

Key Features

Drive Type
Geared Head
Voltage
220V AC
Motor HP
4 hp
Chuck Size
5/8 in
Number of Speeds
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD-1000M
Zoro #
G5211459
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
5/8 in
Column Dia.
9 13/32 in
Base Size
29 in x 20 in
Overall Depth
29 1/2 in
Overall Width
68 in
Overall Height
93 in
Maximum Overall Height
93 in
Base Width
20 in
Table Length
15 3/4 in
Maximum Spindle-to-Table Height
41 13/16 in
Maximum Spindle-to-Base Height
41 13/16 in
Table Width
17 3/4 in
Radial Arm Length
40 1/8 in
Column Diameter
9 7/16 in
Base Length
29 in

Description

Radial Floor Drill Press, Primary Material Application Metal, Power Down Feed Included Yes, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Milling, Reaming, Tapping, Speed Control Variable, Speed Adjustment Gear Head, Spindle-to-Column Distance 7 3/4 in to 39 1/4 in, Horsepower 4 hp, Voltage 220V AC, Spindle Taper 4MT, Number of Speeds Variable, Chuck Size 5/8 in, Chuck Style Machine Taper, Guard Included Yes, Coolant System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.