Shear Brake Roll, 3 in 1, 52 In, Steel

  • Mfr # SBR-5216

  • Zoro # G3500038


product price: $5,609.00
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Bending Length (In.)
52 in
Cutting Width (In.)
52 in
Rolls
Min 1.70 in
Capacity of Mild Steel (Gauge)
16
Application
Bender, Roller, Shear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBR-5216
Zoro #
G3500038
UPC #
-
Country of Origin
China

Dimensions

Bending Length (In.)
52 in
Cutting Width (In.)
52 in
Finger Width (In.)
1 in, 1 1/2 in, 2 in, 2 1/2 in, 4 in, 7 in, 9 in, 10 in, 15 in
Minimum Roller Diameter
3.57 in
Finger Width
1 in, 1 1/2 in, 2 in, 2 1/2 in, 4 in, 7 in, 9 in, 10 in, 15 in
Bending Length
52 in

Details

Item
Combination Machine
Rolls
Min 1.70 in
Capacity of Mild Steel (Gauge)
16
Application
Bender, Roller, Shear
Features
3 in 1, Brake In Roll, Shear
Construction
Cast iron
Die
Fixed, Ground Steel w/Hardened Edge
Compatible Die Type
V Die
Shear Capacity Aluminum
14 ga
Roller Capacity Mild Steel
16 ga
Power Source
Manual
Brake Type
Box and Pan
Number of Rollers
3
Roller Capacity Stainless Steel
20 ga
Brake Capacity Stainless Steel
19 ga
Roller Capacity Aluminum
12 ga
Shear Capacity Mild Steel
16 ga
Brake Capacity Aluminum
16 ga
Shear Capacity Stainless Steel
20 ga
Actuation
Hand Lever
Maximum Bend Angle
90 Degrees
Brake Capacity Mild Steel
16 ga

Description

Combination Machine, Brake Capacity Aluminum 16 ga, Brake Capacity Mild Steel 16 ga, Brake Capacity Stainless Steel 19 ga, Brake Type Box and Pan, Maximum Bend Angle 90 Degrees , Finger Width 1 in, 1 1/2 in, 2 in, 2 1/2 in, 4 in, 7 in, 9 in, 10 in, 15 in, Shear Capacity Aluminum 14 ga, Shear Capacity Mild Steel 16 ga, Shear Capacity Stainless Steel 20 ga, Roller Capacity Aluminum 12 ga, Roller Capacity Mild Steel 16 ga, Roller Capacity Stainless Steel 20 ga, Number of Rollers 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.