Shear/Brake/Roll
Mfr # SB-8
Zoro # G8471294
product price: $545.99
/ea
Free Shipping & Returns
Key Features
Bending Length (In.)
8 in
Cutting Width (In.)
8 in
Capacity of Mild Steel (Gauge)
20
Application
Bender, Shear
Construction
Cast iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-8
Zoro #
G8471294
UPC #
-
Country of Origin
China
Dimensions
Bending Length (In.)
8 in
Cutting Width (In.)
8 in
Finger Width
8 in
Bending Length
8 in
Details
Item
Combination Machine
Capacity of Mild Steel (Gauge)
20
Application
Bender, Shear
Construction
Cast iron
Brake Capacity Mild Steel
20 ga
Actuation
Hand Lever
Maximum Bend Angle
90 Degrees
Shear Capacity Aluminum
18 ga
Power Source
Manual
Shear Capacity Mild Steel
20 ga
Brake Type
Box and Pan
Brake Capacity Aluminum
18 ga
Description
Combination Machine, Brake Capacity Aluminum 18 ga, Brake Capacity Mild Steel 20 ga, Brake Type Box and Pan, Maximum Bend Angle 90 Degrees , Finger Width 8 in, Shear Capacity Aluminum 18 ga, Shear Capacity Mild Steel 20 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.