Shrinker/Stretcher
Mfr # MSS-16
Zoro # G8414831
product price: $1,455.99
/ea
Free Shipping & Returns
Key Features
Capacity of Mild Steel (Gauge)
18
Application
Shrinking, Stretching
Construction
Steel
Features
Easy to Switch Between Shrinker and Stretcher Jaws
Color
Blue, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSS-16
Zoro #
G8414831
UPC #
-
Country of Origin
China
Dimensions
Throat Depth
8 in
Jaw Width
2 1/8 in
Details
Item
Shrinker-Stretcher
Capacity of Mild Steel (Gauge)
18
Application
Shrinking, Stretching
Construction
Steel
Features
Easy to Switch Between Shrinker and Stretcher Jaws
Color
Blue, White
Material
Steel
Sheet Capacity Aluminum
14 ga
Stand Included
No
Sheet Metal Capacity Mild Steel
16 ga
Includes
(2) Sets of Jaws
Power Source
Manual
Actuation
Hand Lever
Description
Shrinker-Stretcher, Actuation Hand Lever, Sheet Metal Capacity Mild Steel 16 ga, Sheet Capacity Aluminum 14 ga, Throat Depth 8 in, Jaw Width 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.