This item is Discontinued.

Bailey 12 Series Directional Control Valve: 3 Spool, 4w 4p / 4w 3p / 4w 3p tandem center, SAE 8 228959

12 Series Directional Control Valve: 3 Spool, 4w 4p / 4w 3p / 4w 3p tandem center, SAE 8 (Discontinued)

  • Mfr # 228959
  • Zoro # G003534455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
228959
Zoro #
G003534455
UPC #
615986040942
Country of Origin
United States

Dimensions

Work Port Size - Hydraulic Valves
SAE 8
Outlet Port Size - Hydraulic Valves
SAE 8
Port Size - Hydraulic Valves
SAE 8

Details

Number of Spools - Hydraulic Valves
3
Spool Action
4-pos. float 3-pos. spr. center 3-pos. spr. center
Max. Pressure - Hydraulic Valves
4600PSI max w/ DG4 Relief Valve
Valve Ways and Positions
4W 4P / 4W 3P / 4W 3P Tandem Center
Max. Oil Temp.
176 F
Weight
13.5 lbs
Max. Flow - Hydraulic Valves
12

Description

• 12 gpm rating• Mono-block valve featuring cast iron construction• Anti-drop load check on each spool• Stock adjustable relief from 900-2900 psi• Relief cartridges available for 580-1150 psi or 2300-4600 psi operation• Power beyond and closed center plugs are available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.