6300 Series & 6300 Series EMQ Bearings: 6308-2RS EMQ Bearing No., 1.57 I.D., 3.54 O.D., 0.9 Width
- Mfr # 153510
- Zoro # G203534248
product price:Â
$
28.79
/ea
Key Features
Weight
1.42 lbs
Bore Diameter
157.48 in (40 MM)
Outer Ring Width
.9055 in. (23 mm)
Outside Diameter
3.5433 in (90 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 153510
- Zoro #
- G203534248
- UPC #
- 615986043691
- Country of Origin
- United States
- Item
- Radial Ball Bearing
- Weight
- 1.42 lbs
Dimensions
- Bore Diameter
- 157.48 in (40 MM)
- Outer Ring Width
- .9055 in. (23 mm)
- Outside Diameter
- 3.5433 in (90 mm)
Description
Specifically designed to provide maximum performance through precise ball complement selection. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring). EMQ (Electric Motor Quality).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.