Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing 4 Bolt Flange Ucf 207-20: 1 1/4", 7/16" Bolt Size, 151530

  • Mfr # 151530

  • Zoro # G2402877


product price: $28.15
/ea

Key Features

Bolt Size
7/16 in.
Weight
3.1 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151530
Zoro #
G2402877
UPC #
615986006801
Country of Origin
United States

Dimensions

Bolt Size
7/16 in.

Details

Weight
3.1 lbs.

Description

Interchangeable with most domestics including Fafnir RJC, Browning VF4 and MF4, and Sealmaster SF and RF. Cast iron housings. Regreasable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.